G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8"

  • Mfr # 30G3569

  • Zoro # G900767833


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Thickness (mm)
15.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G3569
Zoro #
G900767833
UPC #
770075692898
Country of Origin
United States

Dimensions

Thickness (mm)
15.2
Top Width (mm)
33
Pitch Width (mm)
31
Effective Length (mm)
936

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Color
BLACK
Features
Double Notch
Angle
31 Degrees
Cord Position (mm)
4.2
Outside Circumference (mm)
906
Cross-Section
RVS-R
Construction
Double Notched
Grade Type
OE Performance
Cord Material
Aramid
Belt Material
Chloroprene
Type
Power Sport CVT Belt

Description

{Recreational Vehicles} KYMCO: 2006-15 MXU 500, 2010-13 MXU 500 4x4 IRS, 2010-11 MXU 500 4x4 IRS LE, 2013-18 MXU 500i, 2012 MXU 500i 4x4 IRS, 2012 MXU 500i 4x4 IRS LE, 2015 MXU 500i EPS, 2013-14 MXU 500i LE, 2015 MXU 500i LE EPS, 2013-18 MXU 700i, 2015 MXU 700i EPS, 2013-16 MXU 700i LE, 2009-15 UXV 500, 2013-18 UXV 500i, 2011-12 UXV 500i 4x4, 2010-12 UXV 500i 4x4 LE, 2011-12 UXV 500i 4x4 SE, 2015-16 UXV 500i G, 2014 UXV 500i HE, 2013-15 UXV 500i LE, 2013 UXV 500i SE, 2013-14 UXV 500i SP, 2014-15 UXV 500i Turf, 2014-18 UXV 700i, 2016 UXV 700i LE, 2016 UXV 700i Turf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.