G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8"

  • Mfr # 34G3596

  • Zoro # G400767449


product price:  $100.79
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Cross-Section
RVS-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34G3596
Zoro #
G400767449
UPC #
770075625889
Country of Origin
United States

Dimensions

Thickness (mm)
14.4
Effective Length (mm)
943
Top Width (mm)
34
Pitch Width (mm)
32.2

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Cross-Section
RVS-R
Outside Circumference (mm)
913
Cord Position (mm)
4.2
Angle
32.2 Degrees
Belt Material
Chloroprene
Construction
Double Notched
Grade Type
OE Performance
Type
Power Sport CVT Belt
Cord Material
Aramid

Description

{Recreational Vehicles} YAMAHA: 2014-20 Viking, 2016-18 Wolverine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.