G-Force CVT Belts 40G3691 OEM 0800055000 1 13/32" x 38 1/8"

  • Mfr # 40G3691

  • Zoro # G900768243


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Thickness (mm)
15.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40G3691
Zoro #
G900768243
UPC #
770075533429
Country of Origin
United States

Dimensions

Thickness (mm)
15.2
Top Width (mm)
36
Pitch Width (mm)
33.6
Effective Length (mm)
968

Details

Item
Belt
Material
EPDM
Vehicle Fit
Snowmobiles; ATVs
Features
Double Notch
Color
BLACK
Cord Position (mm)
4.3
Angle
33.6 Degrees
Outside Circumference (mm)
937
Cross-Section
RVS-R
Construction
Double Notched
Grade Type
OE Performance
Type
Power Sport CVT Belt
Cord Material
Aramid
Belt Material
Chloroprene

Description

{Recreational Vehicles} CF MOTO: 2018-20 CForce, 2013-17 CForce 800, 2014 Snyper 800 EX, 2011-14 Terralander 800, 2014 Tracker 800 EFI, 2018-20 UForce, 2013-17 UForce 800, 2012-13 X8, 2018-20 ZForce, 2014-17 ZForce 800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.