Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Redline Continuously Variable Transmission CVT Belt

  • Mfr # 26R4057

  • Zoro # G914899490


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Angle
26
Top Width
32 mm
Notched
Yes
Color
Black
Pitch Width
1.183 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26R4057
Zoro #
G914899490
UPC #
770075825517
Country of Origin
United States

Dimensions

Top Width
32 mm
Pitch Width
1.183 in
Thickness
.627 in
Pitch Length
1030.5 mm

Details

Angle
26
Notched
Yes
Color
Black
Construction
Double Notched
Cross Section Designation
RVS-R
Type
Power Sport Specialty High Performance CVT Belt
Cord Material
Aramid
Grade Type
OE Improved
Outside Circumference
1060 mm
Belt Material
EPDM

Description

Gates G-Force RedLine CVT Belts are the first of a new generation of Continuously Variable Transmission (CVT) belts. Gates' innovative design results in better acceleration, higher top speeds, less speed ratio and energy loss in extreme off-road environments.
Improved durability, crack- and wear-resistant means a longer-lasting, higher-performance power transmission belt for the most demanding applications; Greater heat resistance and recovery, even under severe duty cycles; Optimized, patented Ethylene Elastomeric (EE) compound maximizes axial stiffness enabling belts to run at higher continuous torques or loads; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.