Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Redline Continuously Variable Transmission CVT Belt

  • Mfr # 26R4829

  • Zoro # G414899327


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pitch Width
1.187 in
Cross Section Designation
RVS-R
Top Width
1.263 in
Belt Material
EPDM
Notched
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26R4829
Zoro #
G414899327
UPC #
770075816034
Country of Origin
United States

Dimensions

Pitch Width
1.187 in
Top Width
1.263 in
Pitch Length
48.286 in
Thickness
.597 in

Details

Cross Section Designation
RVS-R
Belt Material
EPDM
Notched
Yes
Color
Black
Cord Material
Aramid
Angle
26
Type
Power Sport Specialty High Performance CVT Belt
Grade Type
OE Improved
Construction
Double Notched
Outside Circumference
1256 mm

Description

Gates G-Force RedLine CVT Belts are the first of a new generation of Continuously Variable Transmission (CVT) belts. Gates' innovative design results in better acceleration, higher top speeds, less speed ratio and energy loss in extreme off-road environments.
Improved durability, crack- and wear-resistant means a longer-lasting, higher-performance power transmission belt for the most demanding applications; Greater heat resistance and recovery, even under severe duty cycles; Optimized, patented Ethylene Elastomeric (EE) compound maximizes axial stiffness enabling belts to run at higher continuous torques or loads; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.