Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-Force Redline Continuously Variable Transmission CVT Belt

  • Mfr # 47R4266

  • Zoro # G314898338


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Top Width
37 mm
Cross Section Designation
RVS-R
Belt Material
EPDM
Cord Material
Aramid
Grade Type
OE Improved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47R4266
Zoro #
G314898338
UPC #
770075717812
Country of Origin
United States

Dimensions

Top Width
37 mm
Pitch Width
1.394 in
Thickness
.597 in
Pitch Length
1083.5 mm

Details

Cross Section Designation
RVS-R
Belt Material
EPDM
Cord Material
Aramid
Grade Type
OE Improved
Angle
26
Construction
Double Notched
Color
Black
Type
Power Sport Specialty High Performance CVT Belt
Outside Circumference
43.831 in
Notched
Yes

Description

Gates G-Force RedLine CVT Belts are the first of a new generation of Continuously Variable Transmission (CVT) belts. Gates' innovative design results in better acceleration, higher top speeds, less speed ratio and energy loss in extreme off-road environments.
Improved durability, crack- and wear-resistant means a longer-lasting, higher-performance power transmission belt for the most demanding applications; Greater heat resistance and recovery, even under severe duty cycles; Optimized, patented Ethylene Elastomeric (EE) compound maximizes axial stiffness enabling belts to run at higher continuous torques or loads; Tested under extreme conditions in controlled environments as well as on race vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.