G-Force RedLine CVT Belts 21R4140 OEM 3211142 1 7/32" x 42 5/8"

  • Mfr # 21R4140

  • Zoro # G400767692


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
42-5/8 in
Top Width
1.219 in
Height
0.627 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R4140
Zoro #
G400767692
UPC #
770075760351
Country of Origin
United States

Dimensions

Outside Length
42-5/8 in
Top Width
1.219 in
Height
0.627 in
Inside Diameter
28.8 in
Pitch Width (in)
1.134
Outlet Outside Diameter
1052 mm
Pitch Length
41.4 in

Details

Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Angle
26 Degrees
Grade Type
OE Improved
Section
RVS-R
Belt Material
EPDM
Cord Material
Aramid

Description

{Recreational Vehicles} POLARIS: 2013-17 MRZR, 2011-12 Ranger RZR XP, 2014 RZR, 2013-14 RZR XP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.