G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8"

  • Mfr # 25R4789

  • Zoro # G800767773


product price:  $84.59
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
49.067 in
Top Width
1.251 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Inside Diameter
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25R4789
Zoro #
G800767773
UPC #
770075815983
Country of Origin
United States

Dimensions

Outside Length
49.067 in
Top Width
1.251 in
Inside Diameter
30 in
Pitch Length
47.894 in
Outlet Outside Diameter
1216.5 mm

Details

Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Belt Material
EPDM
Section
RVS-R
Cord Material
Aramid
Grade Type
OE Improved
Angle
24 Degrees

Description

{Recreational Vehicles} JOHN DEERE: 2004-17 Gator HPX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.