G-Force RedLine CVT Belts 28R4313 OEM 590111078 1 9/32" x 44 1/4"

  • Mfr # 28R4313

  • Zoro # G600767843


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
44-1/4 in
Top Width
1.277 in
Inside Diameter
30.3 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28R4313
Zoro #
G600767843
UPC #
770075815815
Country of Origin
United States

Dimensions

Outside Length
44-1/4 in
Top Width
1.277 in
Inside Diameter
30.3 in
Outlet Outside Diameter
1095 mm
Pitch Length
43.126 in

Details

Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Belt Material
EPDM
Grade Type
OE Improved
Angle
28 Degrees
Section
RVS-R
Cord Material
Aramid

Description

{Recreational Vehicles} KAWASAKI: 2000-03 Mule 2510

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.