G-Force RedLine CVT Belts 29R4266 OEM 0823627 1 9/32" x 48 27/32"

  • Mfr # 29R4266

  • Zoro # G400767852


product price:  $96.79
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
43.83 in
Top Width
1.289 in
Inside Diameter
31 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29R4266
Zoro #
G400767852
UPC #
770075813453
Country of Origin
United States

Dimensions

Outside Length
43.83 in
Top Width
1.289 in
Inside Diameter
31 in
Pitch Length
42.656 in
Outlet Outside Diameter
1083.5 mm

Details

Item
CVT Belt
Belt Type
Double Notched
Color
Black
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Angle
26 Degrees
Section
RVS-R
Belt Material
EPDM
Cord Material
Aramid
Grade Type
OE Improved

Description

{Recreational Vehicles} CUSHMAN: 2018-19 Hauler 4x4, TEXTRON: 2018-20 Prowler Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.