G-Force RedLine CVT Belts 30R4604 OEM M158268 1 5/16" x 47 1/4"

  • Mfr # 30R4604

  • Zoro # G200767953


product price: $72.39
/ea

Key Features

Belt Type
Double Notched
Outside Length
47.213 in
Top Width
1.299 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30R4604
Zoro #
G200767953
UPC #
770075816027
Country of Origin
United States

Dimensions

Outside Length
47.213 in
Top Width
1.299 in
Inside Diameter
30.9 in
Pitch Length
46.039 in
Outlet Outside Diameter
1169 mm

Details

Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Cord Material
Aramid
Belt Material
EPDM
Grade Type
OE Improved
Section
RVS-R
Angle
28 Degrees

Description

{Recreational Vehicles} JOHN DEERE: 2007-10 Gator 850D XUV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.