
G-Force RedLine CVT Belts 36R4246 OEM 3211193 1 11/32" x 43 5/8"
Mfr # 36R4246
Zoro # G400768026
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Belt Type
Double Notched
Outside Length
43.633 in
Top Width
1.359 in
Inside Diameter
32-1/2 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36R4246
Zoro #
G400768026
UPC #
770075814030
Country of Origin
United States
Dimensions
Outside Length
43.633 in
Top Width
1.359 in
Inside Diameter
32-1/2 in
Pitch Length
42.459 in
Outlet Outside Diameter
1078.5 mm
Details
Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Belt Material
EPDM
Section
RVS-R
Angle
27 Degrees
Cord Material
Aramid
Grade Type
OE Improved
Description
{Recreational Vehicles} POLARIS: 2015-18 Ranger, 2015-17 Ranger Crew
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.