G-Force RedLine CVT Belts 36R4368 OEM 590111087 1 3/8" x 44 7/8"

  • Mfr # 36R4368

  • Zoro # G900768045


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
44.851 in
Top Width
1.362 in
Color
Black
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36R4368
Zoro #
G900768045
UPC #
770075815969
Country of Origin
United States

Dimensions

Outside Length
44.851 in
Top Width
1.362 in
Inside Diameter
32-1/2 in
Outlet Outside Diameter
1109 mm
Pitch Length
43.677 in

Details

Item
CVT Belt
Belt Type
Double Notched
Color
Black
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Belt Material
EPDM
Cord Material
Aramid
Grade Type
OE Improved
Angle
28 Degrees
Section
RVS-R

Description

{Recreational Vehicles} KAWASAKI: 2002-08 Mule 3010, 2009-13 Mule 4010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.