G-Force RedLine CVT Belts 41R3982 OEM BG4176410000 1 13/32" x 41"

  • Mfr # 41R3982

  • Zoro # G400767975


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
40.995 in
Top Width
1.413 in
Color
Black
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41R3982
Zoro #
G400767975
UPC #
770075816041
Country of Origin
United States

Dimensions

Outside Length
40.995 in
Top Width
1.413 in
Inside Diameter
33.9 in
Pitch Length
39.821 in
Outlet Outside Diameter
1011.5 mm

Details

Item
CVT Belt
Belt Type
Double Notched
Color
Black
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Belt Material
EPDM
Section
RVS-R
Cord Material
Aramid
Grade Type
OE Improved
Angle
26 Degrees

Description

{Recreational Vehicles} YAMAHA: 2018-20 Wolverine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.