G-Force RedLine CVT Belts 47R4738 OEM 590110047 1 15/32" x 48 9/16"

  • Mfr # 47R4738

  • Zoro # G600768154


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Double Notched
Outside Length
48.55 in
Top Width
1.473 in
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Inside Diameter
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47R4738
Zoro #
G600768154
UPC #
770075810711
Country of Origin
United States

Dimensions

Outside Length
48.55 in
Top Width
1.473 in
Inside Diameter
35 in
Outlet Outside Diameter
1203 mm
Pitch Length
47.38 in

Details

Item
CVT Belt
Belt Type
Double Notched
Features
Patented Ethylene Elastomeric (EE) compound maximizes axial stiffness; Improved durability, crack and ear-resistant; Greater heat resistance and recovery, even under severe duty cycles
Color
Black
Angle
29 Degrees
Grade Type
OE Improved
Cord Material
Aramid
Belt Material
EPDM
Section
RVS-R

Description

{Recreational Vehicles} KAWASAKI: 2020 Teryx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.