G - MegaCrimp Couplings
- Mfr # 20G-20FPX XBULK
- Zoro # G123536384
product price:Â
$
152.99
/ea
Sold in multiples of 20 for
$3,059.80
Free Shipping & Returns
Key Features
Finish
TuffCoat
For Hose I.D.
1.25 in
Fitting Thread Size 1
1-1/4"-11-1/2
Fitting Material
Steel
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20G-20FPX XBULK
- Zoro #
- G123536384
- UPC #
- 072053846423
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 1-1/4"-11-1/2
- Length
- 4.67 in
- Hose Dash Size
- 20
Details
- Finish
- TuffCoat
- For Hose I.D.
- 1.25 in
- Fitting Material
- Steel
- Fitting Shape
- Straight
Description
It's what's inside the MegaCrimp coupling that makes it perform so well, the "C" insert. This "C" insert allows usage with different hose constructions and wall thicknesses. In addition, the C-insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one- and two-wire braid hoses and select Xpiral hoses. An additional bonus: MegaCrimp couplings are fully qualified for SAE, EN, and ISO performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.