G - MegaCrimp Couplings
- Mfr # 6G-10MDH
- Zoro # G823537612
product price:Â
$
88.15
/ea
Key Features
Outside Dia.
0.39 in
Finish
TuffCoat
Fitting Shape
Straight
For Hose I.D.
0.37 in
Hose Dash Size
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6G-10MDH
- Zoro #
- G823537612
- UPC #
- 072053206487
- Country of Origin
- Mexico
Dimensions
- Outside Dia.
- 0.39 in
- Hose Dash Size
- 6
- Fitting Thread Size 1
- M18x1.5
- Length
- 2.17 in
Details
- Finish
- TuffCoat
- Fitting Shape
- Straight
- For Hose I.D.
- 0.37 in
- Fitting Material
- Steel
Description
It's what's inside the MegaCrimp coupling that makes it perform so well, the "C" insert. This "C" insert allows usage with different hose constructions and wall thicknesses. In addition, the C-insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one- and two-wire braid hoses and select Xpiral hoses. An additional bonus: MegaCrimp couplings are fully qualified for SAE, EN, and ISO performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.