G - MegaCrimp Couplings
- Mfr # 8G-10FFORX30-010 XBULK
- Zoro # G323533565
product price:Â
$
81.25
/ea
Sold in multiples of 75 for
$6,093.75
Key Features
Fitting Thread Size 1
1"-14
For Hose I.D.
1/2 in
Fitting Material
Steel
Hose Dash Size
8
Finish
TuffCoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8G-10FFORX30-010 XBULK
- Zoro #
- G323533565
- UPC #
- 770075414476
- Country of Origin
- United States
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel
- Finish
- TuffCoat
- Fitting Shape
- Bent Tube
Dimensions
- Fitting Thread Size 1
- 1"-14
- Hose Dash Size
- 8
- Length
- 3.65 in
Description
It's what's inside the MegaCrimp coupling that makes it perform so well, the "C" insert. This "C" insert allows usage with different hose constructions and wall thicknesses. In addition, the C-insert ensures an even distribution of crimping forces to form a concentric seal. That simplifies your inventory requirements since one size can accommodate many different hose ODs, on both one- and two-wire braid hoses and select Xpiral hoses. An additional bonus: MegaCrimp couplings are fully qualified for SAE, EN, and ISO performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.