Zoro Homepage

G1 Hydraulic Hose

  • Mfr # 3G1XREEL

  • Zoro # G006429604


product price: $6.35
/ea
Sold in multiples of 440 for $2,794.00

Key Features

Hose Inside Dia.
0.1875
Hose Cover Material
Nitrile/PVC - Type C2
Hose Tube Material
Nitrile - Type C
Type
JIC 37° Flare
Cover
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G1XREEL
Zoro #
G006429604
UPC #
72053211412
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.1875
Dash Size
3
Hose Outside Dia. (In.)
0.47

Details

Hose Cover Material
Nitrile/PVC - Type C2
Hose Tube Material
Nitrile - Type C
Type
JIC 37° Flare
Cover
Standard
Reinforcement
1-braid, wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.