Zoro Homepage

G1H Hydraulic Hose

  • Mfr # 20G1HXCTN

  • Zoro # G706429683


product price: $30.99
/ea
Sold in multiples of 120 for $3,718.80

Key Features

Hose Inside Dia.
1.25
Hose Cover Material
CSM - Type M
Hose Tube Material
Nitrile - Type C
Reinforcement
1-braid, wire
Hose Outside Dia. (In.)
1.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G1HXCTN
Zoro #
G706429683
UPC #
72053211795
Country of Origin
United States

Dimensions

Hose Inside Dia.
1.25
Hose Outside Dia. (In.)
1.71
Dash Size
20

Details

Hose Cover Material
CSM - Type M
Hose Tube Material
Nitrile - Type C
Reinforcement
1-braid, wire
Type
Flange - Code 61 O-Ring
Cover
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.