
G1H Hydraulic Hose
Mfr # 4G1HXREEL
Zoro # G806429729
product price: $7.89
/eaSold in multiples of 440 for $3,471.60
Key Features
Hose Inside Dia.
0.25
Hose Cover Material
CSM - Type M
Hose Tube Material
Nitrile - Type C
Dash Size
4
Cover
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4G1HXREEL
Zoro #
G806429729
UPC #
770075153283
Country of Origin
United States
Dimensions
Hose Inside Dia.
0.25
Dash Size
4
Hose Outside Dia. (In.)
0.53
Details
Hose Cover Material
CSM - Type M
Hose Tube Material
Nitrile - Type C
Cover
Standard
Reinforcement
1-braid, wire
Type
JIC 37° Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.