G27100-0404, Male Pipe (NPTF 30 Cone Seat) ( Type T for G1 Hose - 1 Wire)

  • Mfr # G27100-0404

  • Zoro # G101931316


product price:  $30.99
/ea

Key Features

Hex Size
.5625 in
Thread Size
1/4-18 in
Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G27100-0404
Zoro #
G101931316
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
.5625 in
Thread Size
1/4-18 in
Length
64 mm

Description

Male Pipe (NPTF 30 Cone Seat) ( Type T for G1 Hose - 1 Wire)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.