G33650-0404, Truck Valve - 3-Way (Valves)

  • Mfr # G33650-0404

  • Zoro # G801931593


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
360 Brass
Thread Size
1/4-18 in
Temp. Range
-30 Deg. F to +250 Deg. F (-34 Deg. C to +121 Deg. C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G33650-0404
Zoro #
G801931593
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18 in

Details

Fitting Material
360 Brass
Temp. Range
-30 Deg. F to +250 Deg. F (-34 Deg. C to +121 Deg. C)

Description

Truck Valve - 3-Way (Valves)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.