Shop GATES
See all product information
Create Account
G34210-0808B, Dual Seat Female JIC 37/SAE 45 Flare Swivel - Brass (C5CXH, C5C, C5D & C5M Hose)
- Mfr # G34210-0808B
- Zoro # G201931377
product price:Â
$
49.29
/ea
Key Features
Length
2-3/4 in
Thread Size
3/4-16 in
Hex Size
.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G34210-0808B
- Zoro #
- G201931377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2-3/4 in
- Thread Size
- 3/4-16 in
- Hex Size
- .875 in
Description
Dual Seat Female JIC 37/SAE 45 Flare Swivel - Brass (C5CXH, C5C, C5D & C5M Hose)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.