Shop GATES
See all product information
Create Account
G8K Coupling
- Mfr # 16G8K-16FLC45-050 XBULK
- Zoro # G823535700
product price:Â
$
221.99
/ea
Sold in multiples of 15 for
$3,329.85
Free Shipping & Returns
Key Features
Fitting Material
Steel
Length
7.76 in
Hose Dash Size
16
Fitting Shape
Bent Tube
For Hose I.D.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16G8K-16FLC45-050 XBULK
- Zoro #
- G823535700
- UPC #
- 770075320708
- Country of Origin
- United States
- Fitting Material
- Steel
- Fitting Shape
- Bent Tube
- For Hose I.D.
- 1 in
- Finish
- TuffCoat
Dimensions
- Length
- 7.76 in
- Hose Dash Size
- 16
Description
Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.