Shop GATES
See all product information
Create Account
G8K Coupling
- Mfr # 16G8K-16FLC90-117 XBULK
- Zoro # G323534630
product price:Â
$
285.99
/ea
Sold in multiples of 15 for
$4,289.85
Free Shipping & Returns
Key Features
Fitting Shape
Bent Tube
For Hose I.D.
1 in
Fitting Material
Steel
Finish
TuffCoat
Hose Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16G8K-16FLC90-117 XBULK
- Zoro #
- G323534630
- UPC #
- 770075320722
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 16
- Length
- 6.46 in
Details
- Fitting Shape
- Bent Tube
- For Hose I.D.
- 1 in
- Fitting Material
- Steel
- Finish
- TuffCoat
Description
Gates G8K stems and ferrules are designed specifically for use with G8K (8000 psi) hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.