Gas Valve, 24V 3.5" WC Nat 1/2", NG, 24VAC, 3.5" WC

  • Mfr # 1179429

  • Zoro # G3194331


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG
Pressure Setting Range
3.5" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1179429
Zoro #
G3194331
UPC #
-
Country of Origin
Mexico

Details

Coil Volts
24VAC
Gas Type
NG
Item
Gas Valve,24V 3.5" WC Nat 1/2"
Pressure Setting Range
3.5" WC

Description

Gas Valve,24V 3.5 In. WC Nat 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.