Shop GATES

Gates hydraulic adapter

  • Mfr # 10MB-8MP
  • Zoro # G423543303

product price: 
$
30.15
/ea

Key Features

Fitting Material
Steel
Fitting Connection Type
O-Ring Boss x NPTF
Fitting Gender
Male x Male
Fitting Shape
Straight
Fitting Thread Size 1
7/8"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10MB-8MP
Zoro #
G423543303
UPC #
072053539356
Country of Origin
China
Fitting Material
Steel
Fitting Connection Type
O-Ring Boss x NPTF
Fitting Gender
Male x Male
Fitting Shape
Straight
End Style
MB x MP

Dimensions

Fitting Thread Size 1
7/8"-14
Fitting Thread Size 2
1/2"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.