Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 1/2 X 50FT HD GS AIR BRAKE
- Zoro # G123538319
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Polychloroprene
Hose Dash Size
8
Hydraulic Hose I.D.
1/2 in
Temp. Range
-40 to 212 Degrees F
Standards
J1402; Exceeds Bendix specifications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2 X 50FT HD GS AIR BRAKE
- Zoro #
- G123538319
- UPC #
- 072053304756
- Country of Origin
- United States
- Fitting Material
- Polychloroprene
- Hydraulic Hose I.D.
- 1/2 in
- Temp. Range
- -40 to 212 Degrees F
- Standards
- J1402; Exceeds Bendix specifications
- Max. Working Pressure (PSI)
- 225 psi
Dimensions
- Hose Dash Size
- 8
- Length
- 50 ft
Description
Truck, bus and mobile air brake systems. Can be used as flexible connector between frame and axle. Exceeds SAE J1402 and Bendix specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.