Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 1/2 X 50FT RUBBER AIR BRAKE
- Zoro # G023540443
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 212 Degrees F
Hose I.D.
1/2 in
Min Burst Pressure (PSI)
1000
Length
50 ft
Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2 X 50FT RUBBER AIR BRAKE
- Zoro #
- G023540443
- UPC #
- 072053065558
- Country of Origin
- United States
- Temp. Range
- -40 to 212 Degrees F
- Hose I.D.
- 1/2 in
- Min Burst Pressure (PSI)
- 1000
- Material
- EPDM
- Features
- Ozone and Weather Resistant
- Reinforcement
- 4-spiral, Fiber
- Standards
- J1402
- Tube Color
- Black
- Max. Pressure
- 225 psi
- Color
- Black
- Min. Burst Pressure (PSI)
- 1000
Dimensions
- Length
- 50 ft
- Dash Size
- 8
- Outside Diameter
- 0.88 in
Description
Computer-controlled manufacturing process virtually insures product uniformity for the AB Series Air Brake Hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.