Gates hydraulic adapter

  • Mfr # 12FBSPP-12MP
  • Zoro # G023541747
product price: 
$
85.49
/ea

Key Features

Fitting Material
Steel
End Style
FBSPP x MP
Fitting Gender
Female x Male
Fitting Thread Size 1
3/4"-14
Fitting Connection Type
BSPP x NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12FBSPP-12MP
Zoro #
G023541747
UPC #
072053790757
Country of Origin
China
Fitting Material
Steel
End Style
FBSPP x MP
Fitting Gender
Female x Male
Fitting Connection Type
BSPP x NPTF
Fitting Shape
Straight

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
3/4"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews