Gates hydraulic adapter
- Mfr # 12FL5K-12MJ90
- Zoro # G323534821
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
End Style
FL5K x MJ
Max. Working Pressure (PSI)
5000 psi
Specific Fitting Shape
90 Degree Bent Tube
Fitting Thread Size 1
1-1/16"-12
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12FL5K-12MJ90
- Zoro #
- G323534821
- UPC #
- 072053828269
- Country of Origin
- China
- End Style
- FL5K x MJ
- Max. Working Pressure (PSI)
- 5000 psi
- Specific Fitting Shape
- 90 Degree Bent Tube
- Fitting Material
- Steel
- Fitting Shape
- Bent Tube
- Fitting Connection Type
- Code 61 O-Ring Flange x Male JIC 37° Flare
Dimensions
- Fitting Thread Size 1
- 1-1/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.