Gates hydraulic adapter
- Mfr # 12MB-12MJ90
- Zoro # G823539074
product price:Â
$
63.25
/ea
Key Features
Specific Fitting Shape
90 Degree Block
Fitting Gender
Male x Male
Fitting Material
Steel
Fitting Thread Size 2
1-1/16"-12
Fitting Shape
Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12MB-12MJ90
- Zoro #
- G823539074
- UPC #
- 072053692075
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-1/16"-12
- Fitting Thread Size 1
- 1-1/16"-12
Details
- Specific Fitting Shape
- 90 Degree Block
- Fitting Gender
- Male x Male
- Fitting Material
- Steel
- Fitting Shape
- Block
- Fitting Connection Type
- O-Ring Boss x JIC 37° Flare
- End Style
- MB x MJ
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.