Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 12MBSPP-PLUG
- Zoro # G823538305
product price:Â
$
39.95
/ea
Key Features
Fitting Gender
Male
Fitting Material
Steel
Fitting Thread Size 1
3/4"-14
Fitting Connection Type
BSPP
End Style
MBSPP x Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12MBSPP-PLUG
- Zoro #
- G823538305
- UPC #
- 072053792669
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Material
- Steel
- Fitting Connection Type
- BSPP
- End Style
- MBSPP x Plug
- Fitting Shape
- Plug
Dimensions
- Fitting Thread Size 1
- 3/4"-14
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.