Gates hydraulic adapter

  • Mfr # 12MBSPPOR-12MFFOR
  • Zoro # G423545642
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size 2
1-3/16"-12
Fitting Material
Steel
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Thread Size 1
3/4"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MBSPPOR-12MFFOR
Zoro #
G423545642
UPC #
072053790313
Country of Origin
China
Fitting Material
Steel
End Style
MBSPPOR x MFFOR
Fitting Connection Type
BSPP x Flat-Face O-Ring
Fitting Shape
Straight
Fitting Gender
Male x Male

Dimensions

Fitting Thread Size 2
1-3/16"-12
Fitting Thread Size 1
3/4"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews