Gates hydraulic adapter

  • Mfr # 12MFFOR-12MFFOR
  • Zoro # G023542775
product price: 
$
47.59
/ea

Key Features

Fitting Thread Size 1
1-3/16"-12
Fitting Gender
Male x Male
End Style
MFFOR x MFFOR
Fitting Connection Type
Flat-Face O-Ring x Flat-Face O-Ring
Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MFFOR-12MFFOR
Zoro #
G023542775
UPC #
072053689648
Country of Origin
China
Fitting Gender
Male x Male
End Style
MFFOR x MFFOR
Fitting Connection Type
Flat-Face O-Ring x Flat-Face O-Ring
Fitting Material
Steel
Fitting Shape
Straight

Dimensions

Fitting Thread Size 1
1-3/16"-12
Fitting Thread Size 2
1-3/16"-12

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews