Gates hydraulic adapter

  • Mfr # 12MFFOR-8MB
  • Zoro # G323544370
product price: 
$
45.19
/ea

Key Features

Fitting Connection Type
Flat-Face O-Ring x O-Ring Boss
Fitting Shape
Straight
Fitting Gender
Male x Male
Fitting Material
Steel
Fitting Thread Size 2
3/4"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MFFOR-8MB
Zoro #
G323544370
UPC #
072053166996
Country of Origin
China
Fitting Connection Type
Flat-Face O-Ring x O-Ring Boss
Fitting Shape
Straight
Fitting Gender
Male x Male
Fitting Material
Steel
End Style
MFFOR x MB

Dimensions

Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
1-3/16"-12

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews