Gates hydraulic adapter

  • Mfr # 12MP-20FPX
  • Zoro # G823533454
product price: 
$
75.79
/ea

Key Features

End Style
MP x FPX
Fitting Thread Size 1
3/4"-14
Fitting Gender
Male x Female
Fitting Material
Steel
Fitting Thread Size 2
1-1/4"-11-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MP-20FPX
Zoro #
G823533454
UPC #
770075173908
Country of Origin
China
End Style
MP x FPX
Fitting Gender
Male x Female
Fitting Material
Steel
Fitting Shape
Straight
Fitting Connection Type
NPTF x NPSM

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-1/4"-11-1/2

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews