Shop GATES

Gates hydraulic adapter

  • Mfr # 12MP-2FPS
  • Zoro # G923534061

product price: 
$
22.45
/ea

Key Features

Fitting Shape
Straight
Fitting Connection Type
NPTF x NPTF
Fitting Thread Size 2
1/8"-27
Fitting Material
Steel
End Style
MP x FP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12MP-2FPS
Zoro #
G923534061
UPC #
770075172772
Country of Origin
China
Fitting Shape
Straight
Fitting Connection Type
NPTF x NPTF
Fitting Material
Steel
End Style
MP x FP
Fitting Gender
Male x Female

Dimensions

Fitting Thread Size 2
1/8"-27
Fitting Thread Size 1
3/4"-14

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.