Gates hydraulic adapter
- Mfr # 16FBSPPX-16FJX XBULK
- Zoro # G923541939
product price:Â
$
183.99
/ea
Sold in multiples of 25 for
$4,599.75
Free Shipping & Returns
Key Features
Fitting Gender
Female x Female
Fitting Material
Steel
Fitting Thread Size 1
1"-11
End Style
FBSPPX x FJX
Fitting Connection Type
BSPP x JIC 37° Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16FBSPPX-16FJX XBULK
- Zoro #
- G923541939
- UPC #
- 072053946093
- Country of Origin
- China
- Fitting Gender
- Female x Female
- Fitting Material
- Steel
- End Style
- FBSPPX x FJX
- Fitting Connection Type
- BSPP x JIC 37° Flare
- Fitting Shape
- Straight
Dimensions
- Fitting Thread Size 1
- 1"-11
- Fitting Thread Size 2
- 1-5/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.