Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 16FL5K-12MJ90 XBULK
- Zoro # G523538513
product price:Â
$
157.99
/ea
Sold in multiples of 25 for
$3,949.75
Free Shipping & Returns
Key Features
Fitting Material
Steel
End Style
FL5K x MJ
Fitting Connection Type
Code 61 O-Ring Flange x Male JIC 37° Flare
Max. Working Pressure (PSI)
5000 psi
Fitting Shape
Bent Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16FL5K-12MJ90 XBULK
- Zoro #
- G523538513
- UPC #
- 072053848526
- Country of Origin
- China
- Fitting Material
- Steel
- End Style
- FL5K x MJ
- Fitting Connection Type
- Code 61 O-Ring Flange x Male JIC 37° Flare
- Max. Working Pressure (PSI)
- 5000 psi
- Fitting Shape
- Bent Tube
- Specific Fitting Shape
- 90 Degree Bent Tube
Dimensions
- Fitting Thread Size 2
- 1-1/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.