Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 16MFFOR-16FFORX-LX
- Zoro # G123534717
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
1-7/16"-12
Fitting Shape
Straight
Finish
Zinc Plated
Fitting Thread Size 2
1-7/16"-12
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MFFOR-16FFORX-LX
- Zoro #
- G123534717
- UPC #
- 770075419303
- Country of Origin
- Canada
- Fitting Shape
- Straight
- Finish
- Zinc Plated
- Fitting Material
- Carbon Steel
- Fitting Gender
- Male x Female
- Max. Working Pressure (PSI)
- 6000 psi
- Fitting Connection Type
- ORFS x ORFS
- End Style
- MFFOR x FFORX
Dimensions
- Fitting Thread Size 1
- 1-7/16"-12
- Fitting Thread Size 2
- 1-7/16"-12
Description
Gates Live Swivels have a robust design that outperforms the competition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.