Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 16MFFOR-16MFFOR-16MFFOR XBULK
- Zoro # G923534030
product price:Â
$
101.99
/ea
Sold in multiples of 25 for
$2,549.75
Free Shipping & Returns
Key Features
Fitting Material
Steel
End 3 Thread
1-7/16"-12
Fitting Thread Size 1
1-7/16"-12
Fitting Shape
Tee
End Style
MFFOR x MFFOR x MFFOR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MFFOR-16MFFOR-16MFFOR XBULK
- Zoro #
- G923534030
- UPC #
- 770075188261
- Country of Origin
- China
- Fitting Material
- Steel
- End 3 Thread
- 1-7/16"-12
- Fitting Shape
- Tee
- End Style
- MFFOR x MFFOR x MFFOR
- Fitting Connection Type
- Flat-Face O-Ring
- Fitting Gender
- Male
Dimensions
- Fitting Thread Size 1
- 1-7/16"-12
- Fitting Thread Size 2
- 1-7/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.