Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 16MJ-24MP90 XBULK
- Zoro # G823533805
product price:Â
$
168.99
/ea
Sold in multiples of 20 for
$3,379.80
Free Shipping & Returns
Key Features
Fitting Material
Steel
Specific Fitting Shape
90 Degree Block
Fitting Gender
Male x Male
Fitting Connection Type
JIC 37° Flare x NPTF
Fitting Thread Size 1
1-5/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MJ-24MP90 XBULK
- Zoro #
- G823533805
- UPC #
- 770075185970
- Country of Origin
- China
- Fitting Material
- Steel
- Specific Fitting Shape
- 90 Degree Block
- Fitting Gender
- Male x Male
- Fitting Connection Type
- JIC 37° Flare x NPTF
- End Style
- MJ x MP
- Fitting Shape
- Block
Dimensions
- Fitting Thread Size 1
- 1-5/16"-12
- Fitting Thread Size 2
- 1-1/4"-11-1/2
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.