Gates hydraulic adapter
- Mfr # 20FL4K-20MFFOR XBULK
- Zoro # G123536629
product price:Â
$
184.99
/ea
Sold in multiples of 30 for
$5,549.70
Free Shipping & Returns
Key Features
Max. Working Pressure (PSI)
4000 psi
Fitting Thread Size 2
1-11/16"-12
Fitting Shape
Straight
Fitting Material
Steel
End Style
FL4K x MFFOR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20FL4K-20MFFOR XBULK
- Zoro #
- G123536629
- UPC #
- 072053848908
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-11/16"-12
Details
- Max. Working Pressure (PSI)
- 4000 psi
- Fitting Shape
- Straight
- Fitting Material
- Steel
- End Style
- FL4K x MFFOR
- Fitting Connection Type
- Code 61 O-Ring Flange x Male Flat-Face O-Ring
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.