Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 20FL4K-20MFFOR45 XBULK
- Zoro # G823536424
product price:Â
$
279.99
/ea
Sold in multiples of 21 for
$5,879.79
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degree Bent Tube
End Style
FL4K x MFFOR
Fitting Connection Type
Code 61 O-Ring Flange x Male Flat-Face O-Ring
Max. Working Pressure (PSI)
4000 psi
Fitting Thread Size 2
1-11/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FL4K-20MFFOR45 XBULK
- Zoro #
- G823536424
- UPC #
- 072053848939
- Country of Origin
- China
- Specific Fitting Shape
- 45 Degree Bent Tube
- End Style
- FL4K x MFFOR
- Fitting Connection Type
- Code 61 O-Ring Flange x Male Flat-Face O-Ring
- Max. Working Pressure (PSI)
- 4000 psi
- Fitting Material
- Steel
- Fitting Shape
- Bent Tube
Dimensions
- Fitting Thread Size 2
- 1-11/16"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.