Gates hydraulic adapter
- Mfr # 20FL4K-20MJ45
- Zoro # G623545084
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Code 61 O-Ring Flange x Male JIC 37° Flare
End Style
FL4K x MJ
Max. Working Pressure (PSI)
4000 psi
Fitting Thread Size 1
1-5/8"-12
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20FL4K-20MJ45
- Zoro #
- G623545084
- UPC #
- 072053208306
- Country of Origin
- China
- Fitting Connection Type
- Code 61 O-Ring Flange x Male JIC 37° Flare
- End Style
- FL4K x MJ
- Max. Working Pressure (PSI)
- 4000 psi
- Fitting Material
- Steel
- Specific Fitting Shape
- 45 Degree Bent Tube
- Fitting Shape
- Bent Tube
Dimensions
- Fitting Thread Size 1
- 1-5/8"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.