Gates hydraulic adapter

  • Mfr # 20MP-8FPS XBULK
  • Zoro # G723533882
product price: 
$
38.39
/ea
Sold in multiples of 70 for $2,687.30

Key Features

Fitting Gender
Male x Female
Fitting Connection Type
NPTF x NPTF
Fitting Shape
Straight
Fitting Material
Steel
Fitting Thread Size 2
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20MP-8FPS XBULK
Zoro #
G723533882
UPC #
770075172949
Country of Origin
China
Fitting Gender
Male x Female
Fitting Connection Type
NPTF x NPTF
Fitting Shape
Straight
Fitting Material
Steel
End Style
MP x FP

Dimensions

Fitting Thread Size 2
1/2"-14
Fitting Thread Size 1
1-1/4"-11-1/2

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews