Gates hydraulic adapter

  • Mfr # 24MB-20FPX
  • Zoro # G023533605
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size 1
1-7/8"-12
End Style
MB x FPX
Fitting Gender
Male x Female
Fitting Connection Type
O-Ring Boss x NPSM
Fitting Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24MB-20FPX
Zoro #
G023533605
UPC #
770075177333
Country of Origin
China
End Style
MB x FPX
Fitting Gender
Male x Female
Fitting Connection Type
O-Ring Boss x NPSM
Fitting Material
Steel
Fitting Shape
Straight

Dimensions

Fitting Thread Size 1
1-7/8"-12
Fitting Thread Size 2
1-1/4"-11-1/2

Description

Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.

Ratings & reviews