Shop GATES
See all product information
Create Account
Gates hydraulic adapter
- Mfr # 24MB-20MJ90 XBULK
- Zoro # G223533610
product price:Â
$
146.99
/ea
Sold in multiples of 15 for
$2,204.85
Free Shipping & Returns
Key Features
Fitting Gender
Male x Male
Fitting Thread Size 2
1-5/8"-12
Specific Fitting Shape
90 Degree Block
Fitting Connection Type
O-Ring Boss x JIC 37° Flare
Fitting Shape
Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24MB-20MJ90 XBULK
- Zoro #
- G223533610
- UPC #
- 770075180135
- Country of Origin
- China
- Fitting Gender
- Male x Male
- Specific Fitting Shape
- 90 Degree Block
- Fitting Connection Type
- O-Ring Boss x JIC 37° Flare
- Fitting Shape
- Block
- End Style
- MB x MJ
- Fitting Material
- Steel
Dimensions
- Fitting Thread Size 2
- 1-5/8"-12
- Fitting Thread Size 1
- 1-7/8"-12
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.